Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint End Lot
  • Joint End Lot
  • Joint End Lot
  • Joint End Lot

Joint End Lot T-8

2.67 (3)
Item.#
07081855
Mfr.#
T-8
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Material
S45C
Dimensions C (mm)
20
Dimensions E (mm)
10
Overall Length L (mm)
32
Dimension d (mm)
M8x1.25
Type
Rod End T-type
Dimension h (mm)
8
Surface Processing
Uni-chrome plated
Dimension S (mm)
12
Outside Diameter D (phi mm)
16
Tensile Load (N)
2740(280kg)
Dimensions P (mm)
8
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Prototype machine parts
1
From Japan
On 2016-10-17 16:24:16
I bought two, and the two female screws were rusted. Since it is not a manufacturer direct shipment, MonotaRO's acceptance or check before shipment is sloppy. I am taking evidence pictures.
This review is about item#7081864.
Decoration of model shaft end
3
From Japan
On 2010-11-25 21:34:24
Price rapidly rises sharply and is puzzled,
This review is about item#07081821.
As a large railroad model brake / dummy parts
4
From Japan
On 2008-06-22 23:22:11
Small split pin is difficult to obtain
This review is about item#07081821.