Buy more than* S$200* and get FREE SHIPPING

  • Joint End Lot
  • Joint End Lot
  • Joint End Lot
  • Joint End Lot

Joint End Lot Y-8

5.00 (3)
Item.#
07081961
Mfr.#
Y-8
Package Qty.
1PC
Ship pack of
1
13.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUM24L
Dimensions J (mm)
16
Surface Processing
Unichrome plating
Overall Length L (mm)
32
Dimension H (mm)
8
Shape
Joint: Square
Dimensions P (mm)
8
Dimensions C (mm)
16
Dimension S (mm)
16
Dimension d (mm)
M8x1.25
Type
Rod end Y type
Tensile Load (N)
1860(190kg)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I used it in the clutch parts of the old agricultural tractor.
5
From Japan
On 2017-07-13 08:34:12
Where I was in need with missing parts manufacturers, I could cope with a little remodeling, it was saved.
This review is about item#07081961.
Used when manufacturing mechanical products
5
From Japan
On 2016-04-28 14:45:12
Especially usable without problem.
This review is about item#07081961.
Support of tension spring
5
From Japan
On 2011-06-10 11:34:39
Reduction of kissing sound of spring when pulled
This review is about item#07081952.