Buy more than* S$200* and get FREE SHIPPING

  • Joint Boot
  • Joint Boot
  • Joint Boot

Joint Boot B-8Boots

Item.#
07082336
Mfr.#
B-8Boots
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.42 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Caution
Use it with oil pack together to extend joint life as long as possible.
Application
For refueling maintenance
Overall Length L (mm)
56
Outside Diameter D (phi mm)
30
Material
Chloro Bren rubber CR
Maximum Temperature (Degree C)
90
Purpose
Security, dustproof
Dimension S (mm)
1
Number of Threads
3
Type
Joint boot type B
Compatible
Type B · H-type
Dimension d (phi mm)
15