Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Boot
  • Joint Boot
  • Joint Boot

Joint Boot B-12Boots

Item.#
07082354
Mfr.#
B-12Boots
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Application
For refueling maintenance
Maximum Temperature (Degree C)
90
Dimension S (mm)
1
Number of Threads
3
Type
Joint boot type B
Compatible
Type B · H-type
Purpose
Security, dustproof
Dimension d (phi mm)
23.5
Overall Length L (mm)
84
Outside Diameter D (phi mm)
43
Material
Chloro Bren rubber CR
Caution
Use it with oil pack together to extend joint life as long as possible.