Buy more than* S$200* and get FREE SHIPPING

  • Joint Boot
  • Joint Boot
  • Joint Boot

Joint Boot B-14Boots

Item.#
07082363
Mfr.#
B-14Boots
Package Qty.
1PC
Ship pack of
1
13.75 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Caution
Use it with oil pack together to extend joint life as long as possible.
Application
For refueling maintenance
Dimension S (mm)
1
Number of Threads
3
Type
Joint boot type B
Compatible
Type B · H-type
Purpose
Security, dustproof
Dimension d (phi mm)
27
Overall Length L (mm)
94
Outside Diameter D (phi mm)
46
Material
Chloro Bren rubber CR
Maximum Temperature (Degree C)
90