Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Boot
  • Joint Boot
  • Joint Boot

Joint Boot B-16Boots

Item.#
07082372
Mfr.#
B-16Boots
Package Qty.
1PC
Ship pack of
1
-
[x]
In stock
Now we ship to...
...see all
Item Feature
Compatible
TypeBH-type
Purpose
Security, dustproof
Dimension d (phi mm)
31
Overall Length L (mm)
104
Outside Diameter D (phi mm)
52
Material
ChloroBrenrubberCR
Application
For refueling maintenance
Maximum Temperature (Degree C)
90
Dimension S (mm)
1
Number of Threads
3
Type
JointboottypeB
Caution
Use it with oil pack together to extend joint life as long as possible.