Buy more than* S$200* and get FREE SHIPPING

  • Joint Boot
  • Joint Boot
  • Joint Boot

Joint Boot B-18Boots

Item.#
07082381
Mfr.#
B-18Boots
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
57
Material
ChloroBrenrubberCR
Application
For refueling maintenance
Maximum Temperature (Degree C)
90
Dimension S (mm)
1
Number of Threads
3
Type
JointboottypeB
Compatible
TypeBH-type
Purpose
Security, dustproof
Dimension d (phi mm)
35
Overall Length L (mm)
120
Caution
Use it with oil pack together to extend joint life as long as possible.