Buy more than* S$200* and get FREE SHIPPING

  • Joint Boot
  • Joint Boot
  • Joint Boot

Joint Boot B-20Boots

Item.#
07082397
Mfr.#
B-20Boots
Package Qty.
1PC
Ship pack of
1
21.41 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
Use it with oil pack together to extend joint life as long as possible.
Application
For refueling maintenance
Type
Joint boot type B
Compatible
Type B · H-type
Dimension d (phi mm)
39
Overall Length L (mm)
124
Purpose
Security, dustproof
Outside Diameter D (phi mm)
62
Material
Chloro Bren rubber CR
Maximum Temperature (Degree C)
90
Dimension S (mm)
1
Number of Threads
3