Buy more than* S$200* and get FREE SHIPPING

  • Joint Boot
  • Joint Boot
  • Joint Boot

Joint Boot B-22Boots

Item.#
07082406
Mfr.#
B-22Boots
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Dimension S (mm)
1
Number of Threads
3
Type
Joint boot type B
Compatible
Type B · H-type
Purpose
Security, dustproof
Dimension d (phi mm)
43
Overall Length L (mm)
130
Outside Diameter D (phi mm)
69
Material
Chloro Bren rubber CR
Application
For refueling maintenance
Maximum Temperature (Degree C)
90
Caution
Use it with oil pack together to extend joint life as long as possible.