Buy more than* S$200* and get FREE SHIPPING

  • Joint Boot
  • Joint Boot
  • Joint Boot

Joint Boot B-30Boots

Item.#
07082424
Mfr.#
B-30Boots
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
36.11 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Caution
Use it with oil pack together to extend joint life as long as possible.
Application
For refueling maintenance
Dimension d (phi mm)
58.5
Overall Length L (mm)
178
Outside Diameter D (phi mm)
90
Material
Chloro Bren rubber CR
Purpose
Security, dustproof
Maximum Temperature (Degree C)
90
Dimension S (mm)
1
Number of Threads
3
Type
Joint boot type B
Compatible
Type B