Buy more than* S$200* and get FREE SHIPPING

  • Joint Boot
  • Joint Boot
  • Joint Boot

Joint Boot B-40Boots

Item.#
07082442
Mfr.#
B-40Boots
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
96.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Caution
Use it with oil pack together to extend joint life as long as possible.
Application
For refueling maintenance
Type
Joint boot type B
Compatible
Type B
Maximum Temperature (Degree C)
70
Dimension S (mm)
0.38
Purpose
Security, dustproof
Outside Diameter D (phi mm)
120
Material
Nylon tarpaulin
Accessories
Boots clip
Dimension d (phi mm)
80
Overall Length L (mm)
228