Buy more than* S$200* and get FREE SHIPPING

  • Joint Boot
  • Joint Boot
  • Joint Boot

Joint Boot B-60Boots

Item.#
07082476
Mfr.#
B-60Boots
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Caution
Use it with oil pack together to extend joint life as long as possible.
Application
For refueling maintenance
Maximum Temperature (Degree C)
70
Dimension S (mm)
0.38
Outside Diameter D (phi mm)
177
Material
Nylon tarpaulin
Purpose
Security, dustproof
Accessories
Boots clip
Dimension d (phi mm)
120
Overall Length L (mm)
300
Type
Joint boot type B
Compatible
Type B