Buy more than* S$200* and get FREE SHIPPING

  • Joint Boot

Joint Boot BD-16Boots

Item.#
07082494
Mfr.#
BD-16Boots
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
71.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Caution
Use it with oil pack together to extend joint life as long as possible.
Application
For refueling maintenance
Maximum Temperature (Degree C)
70
Dimension S (mm)
0.38
Number of Threads
2x5
Type
Joint boot BD type
Purpose
Security, dustproof
Accessories
Boots clip
Dimension d (phi mm)
32
Overall Length L (mm)
158
Outside Diameter D (phi mm)
55
Material
Nylon tarpaulin