Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Boot

Joint Boot BD-18Boots

Item.#
07082503
Mfr.#
BD-18Boots
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
89.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Accessories
Boots clip
Purpose
Security, dustproof
Dimension d (phi mm)
36
Overall Length L (mm)
180
Outside Diameter D (phi mm)
60
Material
Nylon tarpaulin
Application
For refueling maintenance
Maximum Temperature (Degree C)
70
Dimension S (mm)
0.38
Number of Threads
2x6
Type
Joint boot BD type
Caution
Use it with oil pack together to extend joint life as long as possible.