Buy more than* S$200* and get FREE SHIPPING

  • Joint Boot

Joint Boot BD-20Boots

Item.#
07082512
Mfr.#
BD-20Boots
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
89.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Caution
Use it with oil pack together to extend joint life as long as possible.
Application
For refueling maintenance
Overall Length L (mm)
188
Outside Diameter D (phi mm)
65
Material
Nylon tarpaulin
Maximum Temperature (Degree C)
70
Purpose
Security, dustproof
Dimension S (mm)
0.38
Number of Threads
2x6
Type
Joint boot BD type
Accessories
Boots clip
Dimension d (phi mm)
40