|
- Item.#
- 07082521
- Mfr.#
- BD-22Boots
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Outside Diameter D (phi mm)
- 75
- Material
- Nylon tarpaulin
- Application
- For refueling maintenance
- Maximum Temperature (Degree C)
- 70
- Dimension S (mm)
- 0.38
- Number of Threads
- 2x7
- Type
- Joint boot BD type
- Accessories
- Boots clip
- Purpose
- Security, dustproof
- Dimension d (phi mm)
- 44
- Overall Length L (mm)
- 200
- Caution
- Use it with oil pack together to extend joint life as long as possible.
|
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
>>