Buy more than* S$200* and get FREE SHIPPING

  • Joint Boot

Joint Boot BD-25Boots

Item.#
07082537
Mfr.#
BD-25Boots
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.90 SGD
ADD TO CART
Shipped after 2017-12-01
Now we ship to...
...see all
Item Feature
Caution
Use it with oil pack together to extend joint life as long as possible.
Application
For refueling maintenance
Number of Threads
2x8
Type
Joint boot BD type
Accessories
Boots clip
Dimension d (phi mm)
50
Purpose
Security, dustproof
Overall Length L (mm)
220
Outside Diameter D (phi mm)
80
Material
Nylon tarpaulin
Maximum Temperature (Degree C)
70
Dimension S (mm)
0.38