Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Joint Boot

Joint Boot BD-30Boots

Item.#
07082546
Mfr.#
BD-30Boots
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Caution
Use it with oil pack together to extend joint life as long as possible.
Application
For refueling maintenance
Accessories
Boots clip
Dimension d (phi mm)
60
Overall Length L (mm)
275
Outside Diameter D (phi mm)
95
Purpose
Security, dustproof
Material
Nylon tarpaulin
Maximum Temperature (Degree C)
70
Dimension S (mm)
0.38
Number of Threads
2x8
Type
Joint boot BD type