Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Joint Boot

Joint Boot BD-40Boots

Item.#
07082564
Mfr.#
BD-40Boots
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.90 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Caution
Use it with oil pack together to extend joint life as long as possible.
Application
For refueling maintenance
Dimension S (mm)
0.38
Number of Threads
2x9
Type
Joint boot BD type
Accessories
Boots clip
Purpose
Security, dustproof
Dimension d (phi mm)
80
Overall Length L (mm)
350
Outside Diameter D (phi mm)
120
Material
Nylon tarpaulin
Maximum Temperature (Degree C)
70