Buy more than* S$200* and get FREE SHIPPING

  • Joint Boot

Joint Boot BD-50Boots

Item.#
07082582
Mfr.#
BD-50Boots
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
100
Overall Length L (mm)
426
Outside Diameter D (phi mm)
150
Material
Nylon tarpaulin
Application
For refueling maintenance
Maximum Temperature (Degree C)
70
Dimension S (mm)
0.38
Number of Threads
2x11
Type
Joint boot BD type
Accessories
Boots clip
Purpose
Security, dustproof
Caution
Use it with oil pack together to extend joint life as long as possible.