Buy more than* S$200* and get FREE SHIPPING

  • Joint Boot
  • Joint Boot
  • Joint Boot

Joint Boot HJ-10Boots

5.00 (2)
Item.#
07082625
Mfr.#
HJ-10Boots
Package Qty.
1PC
Ship pack of
1
10.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For refueling maintenance
Dimension S (mm)
1
Accessories
Boots clip
Type
Joint boot HJ type
Overall Length L (mm)
24
Maximum Temperature (Degree C)
90
Material
Nitrile rubber NBR
Outside Diameter D (phi mm)
35
Dimension d (phi mm)
19
Number of Threads
3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Constant velocity joint boots exchange
5
From Japan
On 2016-01-14 11:17:17
We used to constant velocity joint repair of Orekku WM604AW wing mower. It was cheaper than buying from the agricultural cooperatives.
This review is about item#07082643.
In plant machinery
5
From Japan
On 2014-12-18 20:43:24
Machine using the same manufacturer of joint, because the chatter coming from the vibration comes out, we stopped covered the boots that you apply grease. It went well.
This review is about item#07082643.