Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Boot
  • Joint Boot
  • Joint Boot

Joint Boot HJ-12Boots

5.00 (2)
Item.#
07082634
Mfr.#
HJ-12Boots
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
33
Outside Diameter D (phi mm)
38
Material
Nitrile rubber NBR
Purpose
For refueling maintenance
Dimension d (phi mm)
23
Number of Threads
4
Type
Joint boot HJ type
Accessories
Boots clip
Maximum Temperature (Degree C)
90
Dimension S (mm)
1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Constant velocity joint boots exchange
5
From Japan
On 2016-01-14 11:17:17
We used it for constant speed joint repair of Aurec WM 604 AW wingmore. It was cheaper than buying from agricultural cooperatives.
This review is about item#07082643.
To factory machinery
5
From Japan
On 2014-12-18 20:43:24
The machine using the joint of the same maker saw chattering noise coming from the vibration, so I applied grease and covered my boots and stopped. It went well.
This review is about item#07082643.