Buy more than* S$200* and get FREE SHIPPING

  • Joint Boot
  • Joint Boot
  • Joint Boot

Joint Boot HJ-14Boots

5.00 (2)
Item.#
07082643
Mfr.#
HJ-14Boots
Package Qty.
1PC
Ship pack of
1
11.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For refueling maintenance
Dimension S (mm)
1
Accessories
Boots clip
Overall Length L (mm)
35
Outside Diameter D (phi mm)
39
Maximum Temperature (Degree C)
90
Material
Nitrile rubber NBR
Dimension d (phi mm)
25
Number of Threads
4
Type
JointbootHJtype
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Constant velocity joint boots exchange
5
From Japan
On 2016-01-14 11:17:17
We used it for constant speed joint repair of Aurec WM 604 AW wingmore. It was cheaper than buying from agricultural cooperatives.
This review is about item#07082643.
To factory machinery
5
From Japan
On 2014-12-18 20:43:24
The machine using the joint of the same maker saw chattering noise coming from the vibration, so I applied grease and covered my boots and stopped. It went well.
This review is about item#07082643.