Buy more than* S$200* and get FREE SHIPPING

  • Clean Suits CL1000

Clean Suits CL1000 FH199C

4.33 (3)
Item.#
07083343
Mfr.#
FH199C
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
68.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Cleanliness
1000 corresponding class supported
Waist (cm)
72 to 98
Weight (g)
330
Appliable Chest Measurement (cm)
112
Color Number
1
Sleeve Length (cm)
78
Bust (cm)
112
Total Length (cm)
155
Purpose
Electronics, pharma, pharmaceuticals, food manufacturing, Electronics, pharma, pharmaceuticals, food manufacturing
Clothes Length (cm)
155
Inseam (cm)
69
Size
S
Color
White
Material
100% polyester
TRUSCO Part Number
388-2080
Specification
Multi-use for men and women
Caution
Hood . mask . gloves. boots are not included., Hood . mask . gloves. boots are not included.
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Food factory
4
From Japan
On 2017-04-14 14:46:51
The rubber of the waist part is solid, and it is held firmly with the waist even if not staturey, it is easy to work with no dowel. Although the fabric is strong, the seam thread may get frayed. However, because it is inexpensive and easy to use, I think that fray of the thread makes it repeat when I think it is time to replace it.
This review is about item#39496502.
Product manufacturing time
4
From Japan
On 2017-01-26 17:46:39
I am satisfied with just being wearing snugly. I will continue to use it in the future.
This review is about item#7083352.
Agricultural product inoculation work in the clean room
5
From Japan
On 2016-04-20 09:56:17
I am using it without problems. I also want to purchase next time.
This review is about item#07083377.