Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clean Suits CL1000

Clean Suits CL1000 FH199C

4.33 (3)
Item.#
07083352
Mfr.#
FH199C
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color Number
1
Sleeve Length (cm)
81
Bust (cm)
116
Total Length (cm)
161
Clothes Length (cm)
161
Inseam (cm)
72
Size
M
Color
White
Purpose
Electronics, pharma, pharmaceuticals, food manufacturing, Electronics, pharma, pharmaceuticals, food manufacturing
Material
Polyester 100%
TRUSCO Part Number
388-2071
Specification
Multi-use for men and women
Cleanliness
1000 corresponding class
Waist (cm)
76 to 102
Weight (g)
340
Appliable Chest Measurement (cm)
116
Caution
Hood . mask . gloves. boots are not included., Hood . mask . gloves. boots are not included.
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Food factory
4
From Japan
On 2017-04-14 14:46:51
The rubber of the waist part is solid, and it is held firmly with the waist even if not staturey, it is easy to work with no dowel. Although the fabric is strong, the seam thread may get frayed. However, because it is inexpensive and easy to use, I think that fray of the thread makes it repeat when I think it is time to replace it.
This review is about item#39496502.
Product manufacturing time
4
From Japan
On 2017-01-26 17:46:39
I am satisfied with just being wearing snugly. I will continue to use it in the future.
This review is about item#7083352.
Agricultural product inoculation work in the clean room
5
From Japan
On 2016-04-20 09:56:17
I am using it without problems. I also want to purchase next time.
This review is about item#07083377.