Buy more than* S$200* and get FREE SHIPPING

  • Electrostatic Removal of Arm Band
  • Electrostatic Removal of Arm Band
  • Electrostatic Removal of Arm Band

Electrostatic Removal of Arm Band -

3.90 (20)
Item.#
07083851
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
37.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250
Color
Yellow
Width (mm)
15
Material
Acrylonitrile / sulfide-of-copper composite fiber
Customer Reviews
5 star 9
4 star 6
3 star 1
2 star 2
1 star 2
Review Rating: 3.90
20 Customer Reviews
The reviews are automatic translation.
Used during daily life
4
From Japan
On 2017-11-25 20:07:02
Even though it did not have static electricity for a couple of days, it started a little crackling afterwards.
This review is about item#7083842.
Sorting of breads packaged in vinyl
5
From Japan
On 2017-07-07 22:49:01
We divide the items delivered from the manufacturer into each retail store, but you can see that static electricity is accumulating before touching. The fear of electrostatic enough to snap and sound was fear, but it disappeared like a lie after attaching this band.
This review is about item#7083885.
Daily static elimination
2
From Japan
On 2017-07-02 11:32:39
Although it is thing with a total length of 250 mm, is not it a mistake of 230 mm? I bought it in anticipation that it is longer than other equivalent products (230 mm is like ordinary), but the length described in the web page seems to be different from the actual length. Aside from the performance, I think that this part is a problem first, so I think that the length described should be corrected.
This review is about item#7083885.
Personal computer maintenance, everyday use
3
From Japan
On 2017-01-24 11:42:49
It can be used without problems for antistatic purpose. However, I think that there is a problem as a product. For something more than 2,000 yen, sewing is too complicated. For this part alone, the merchandise of the 100 yen shop is better. Hair was caught in a panel of rectangular parts (from the notation of the manual). I think that it is lousy that can not be assumed from a small amount of money. Even though the majority of the cost is in the conductor bands and square parts, I feel like I do not want to buy it again. Although the talk changes, the product of this hand discharges with jiwiwa in the air. So be careful as it will not be effective as soon as you install it.
This review is about item#7083885.
Repair of precision machinery · panel base etc
5
From Japan
On 2016-12-26 11:26:05
It is ideal for repairing precision machines, panel boards and others. Because it is cordless, it can be used anytime, anywhere, and for checking normal items.
This review is about item#7083885.
PC maintenance work
2
From Japan
On 2016-03-24 20:18:18
I am using, but the effect is not felt Why there is a lot of static electricity occurrence rate.
This review is about item#07083876.
Normal life
1
From Japan
On 2016-01-25 20:15:58
It has no effect at all. Incredible. I want to return it.
This review is about item#07083885.
Everyday life
5
From Japan
On 2015-12-18 20:12:55
I am experiencing a shocking feeling that I feel disturbing in various places every winter, with a constitution that static electricity is easy to accumulate. Until now, I used key-holder type contact discharging goods, but I was troubled by many things to forget. Last year, I bought this type and a thick round watch type at Monotara, and tried it. Both of them are excellent, static electric discharge is always on, so we do not have to sense shocking discharges. So, last year, I bought more for my family and I am pleased from my family. Recently, I found a friend wearing this type and explained the utility, I bought three pieces because I wanted to purchase. My friend was also surprised at the effect. It is really something.
This review is about item#07083842.
Cleaning industry
5
From Japan
On 2015-12-18 16:09:39
It was good to purchase before, so purchase for a request from an acquaintance. It seems that the acquaintance was also troubled with static electricity, and I also recommend getting acquainted.
This review is about item#07083885.
Used when removing clothes from dryer in coin laundry
4
From Japan
On 2015-12-18 11:01:35
I bought it for communication equipment construction but I am using it for preventing static electricity when taking out clothes from a coin laundry dryer while on a business trip. If you shake the cloth lightly with the arm with the arm band attached, clinging clothes due to static electricity will be destaticized. I also use it when wiping a car's wax. You will not be able to bite. I am familiar with the movement of the arm if the band is a little longer or if it has stretchability, how is it?
This review is about item#07083842.