Buy more than* S$200* and get FREE SHIPPING

  • Long Boots

Long Boots PA9006

5.00 (1)
Item.#
07083937
Mfr.#
PA9006
Package Qty.
1Pair
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
84.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Size (cm)
24, 24, 24
Cleanliness
Class 1 over 100 correspondence, 1-100 corresponding class
Color
White, White
Material
Vinyl chloride (sole), Vinyl chloride (soles)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polarizing film cutting
5
From Japan
On 2014-05-07 08:57:22
No dusty shoes have a small size, and women have also wearing 24 cm ~. There is 22 cm and it is impressive. I am glad if the price is a little cheaper ...
This review is about item#07083894.