Buy more than* S$200* and get FREE SHIPPING

  • Long Boots

Long Boots PA9006

5.00 (1)
Item.#
07083991
Mfr.#
PA9006
Package Qty.
1Pair
Ship pack of
1
86.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White, White
Material
Vinyl chloride (sole), Vinyl chloride (soles)
Size (cm)
28, 28, 28.0
Cleanliness
Class 1 over 100 correspondence, Class 1- 100 supported
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polarizing film cut
5
From Japan
On 2014-05-07 08:57:22
Dust-free shoes, such as there is no small size, had women also got to wear 24㎝ ~. 22㎝ is is there is excitement. Price you happy, if a little more inexpensive, but ...
This review is about item#07083894.