Buy more than* S$200* and get FREE SHIPPING

  • Cleaning Cloth, Micro Star W

Cleaning Cloth, Micro Star W WS(12x12)

Item.#
07084183
Mfr.#
WS(12x12)
Package Qty.
1Box(100Sheetx4Bag)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
509.90 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Class
1000 to 10000
Dimension (cm)
12x12
Caution
Not for formic acid, phenol, meta-cresol, ortho-chlorophenol, nitrobenzene, glacial acetic acid, dimethylformamide, concentrated sulfuric acid, concentrated nitric acid, concentrated hydrochloric acid, 1N sodium hydroxide. Expansion or dissolution occur.
Number of Generated Particles (particles/CF/piece)
5.0microm:: 1 Size of the particle 6: 2.0microm particle size of 14: 1.0microm particle size of 20: 0.5microm particle size of 25: 0.3microm size particle
Specification
Non cleaned product.
Material
Nylon 50% polyester 50%
Purpose
Organic compound. methanol, acetone, ethanol, tetrachloroethylene, isopropyl alcohol, trichloroethylene, benzene, toluene, xylene, 1% acetic acid. Inorganic compound. 1N hydrochloric acid, 0.1N sodium hydroxide, 20% ammonia, 1N nitric acid.