Buy more than* S$200* and get FREE SHIPPING

  • Cleaning Cloth, Micro Star W

Cleaning Cloth, Micro Star W WS(24x24)

Item.#
07084192
Mfr.#
WS(24x24)
Package Qty.
1Bag(100Sheet)
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Class
1000 to 10000
Dimension (cm)
24x24
Caution
Not for formic acid, phenol, meta-cresol, ortho-chlorophenol, nitrobenzene, glacial acetic acid, dimethylformamide, concentrated sulfuric acid, concentrated nitric acid, concentrated hydrochloric acid, 1N sodium hydroxide. Expansion or dissolution occur.
Specification
Non cleaned product.
Number of Generated Particles (particles/CF/piece)
5.0: Size of the particle 6 : 2.0microm particle size of 14 : 1.0microm particle size of 20 : 0.5microm particle size of 25 : 0.3microm particle size of microm: 1
Application
Organic compound methanol, acetone, ethanol, tetrachloroethylene, isopropyl alcohol, trichloroethylene, benzene, toluene, xylene, 1% acetic acid. Inorganic compound 1N hydrochloric acid, 0.1N sodium hydroxide, 20% ammonia, 1N nitric acid.