Buy more than* S$200* and get FREE SHIPPING

  • Clean Room Wiper

Clean Room Wiper SOLIV-2424

Item.#
07084226
Mfr.#
SOLIV-2424
Package Qty.
1Box(10Sheetx10Bag)
Ship pack of
1
349.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Manufacturing process of semiconductor, liquid crystal panel, and variety of disks, manufacturing process of the lens and the magnetic tape, production process of pharmaceuticals, various maintenance and cleaning of machine in a clean room, wiping work of precision before painting
Water Retention Value (%)
168.5
Dropping Method (sec)
1.8 water, oil less than 1.0
Basis Weight (g/m2)
224
Shrinking Ratio (%)
Vertical 1.1, Horizontal -1.9
Extensibility (%)
Vertical 134.6, Horizontal 223.6
Ion Elution (microgram/g)
Na:0.1K:0.1Ca:0.1Cl:0
Material
About 33% nylon, polyester approximately 67%
Tear Strength (N [kgf])
Vertical 15.4 (1.57) Horizontal 31.0 (3.16)
Class
100 to 1000
Water Capacity (g/cm2)
7.674/202.5
Frictional Wear Strength (times)
356
Thickness (mm)
0.54
Dimension (cm)
24x24
TRUSCO Part Number
518-6889
Byreck Method(mm)
Vertical 107, Horizontal 95
Number of Generated Particles (particles/f3)
0: 5.0microm size of the two-particle: 2.0microm particle size 4: 1.0microm particle size of 12: 0.5microm particle size of 23: 0.3microm size particle
Tensile Strength N(kgf)
Vertical 911 (92.9) Horizontal 389 (39.7)