Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clean Room Wiper

Clean Room Wiper SOLIV-1919

Item.#
07084235
Mfr.#
SOLIV-1919
Package Qty.
1Box(10Sheetx10Bag)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Manufacturing process of semiconductor, liquid crystal panel, and variety of disks, manufacturing process of the lens and the magnetic tape, production process of pharmaceuticals, various maintenance and cleaning of machine in a clean room, wiping work of precision before painting
Water Retention Value (%)
168.5
Dropping Method (sec)
1.8 water, oil less than 1.0
Basis Weight (g/m2)
224
Shrinking Ratio (%)
1.1 vertical, horizontal -1.9
Extensibility (%)
134.6 vertical, horizontal 223.6
Ion Elution (microgram/g)
Na:0.1,K:0.1,Ca:0.1,Cl:0
Number of Generated Particles (particles/f3)
23: 0.3microm size of the "particles 12: 0.5microm the size of the particles 4: 1.0microm size of particles 2: 2.0microm size of the particles 0 ": 5.0microm size of the particles
Tensile Strength N(kgf)
Vertical 911 (92.9), and the horizontal 389 (39.7)
Class
100 to 1000
Water Capacity (g/cm2)
7.674/202.5
Frictional Wear Strength (times)
356
Thickness (mm)
0.54
Dimension (cm)
19x19
TRUSCO Part Number
518-6871
Byreck Method(mm)
107 vertical, horizontal 95
Tear Strength (N [kgf])
Vertical 15.4 (1.57), and the horizontal 31.0 (3.16)
Material
Nylon About 33%, polyester About 67%