Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clean Wiper
  • Clean Wiper
  • Clean Wiper

Clean Wiper FF-390C

5.00 (1)
Item.#
07084332
Mfr.#
FF-390C
Package Qty.
1Box(100Sheetx30Bag)
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Class
100 to 1000
Material
100% Rayon
Application
IC, LCD, ceramic, light-emitting diodes, magnetic disk, and magnetic tape
Dimension (mm)
250x250
TRUSCO Part Number
518-6838
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bonding surface cleaning etc. in a clean environment
5
From Japan
On 2015-11-27 15:25:03
Although I am using it from long ago, it is easy to use, but the price is high but it is a difficult point So I bought a cheap 15 cm square once, but this one is only useless now that the usability is bad
This review is about item#07084332.