Buy more than* S$200* and get FREE SHIPPING

  • Clean Wiper
  • Clean Wiper
  • Clean Wiper

Clean Wiper SF-30C

Item.#
07084341
Mfr.#
SF-30C
Package Qty.
1Box(100Sheetx30Bag)
Ship pack of
1
219.90 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Class
100 to 1000
Material
Rayon 80% and polyester 20%
TGK Product Number
153-55-84-32
Dimension (mm)
250x250
TRUSCO Part Number
518-6846
Application
IC, LCD, ceramic, light-emitting diodes, magnetic disk, and magnetic tape