Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • LATEX GlovesNon Powder
  • LATEX GlovesNon Powder
  • LATEX GlovesNon Powder

LATEX GlovesNon Powder No.911

3.00 (1)
Item.#
07084847
Mfr.#
No.911
Package Qty.
1Pack(100Sheet)
Ship pack of
1
33.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Work in clean room, medical-related, product inspection, and maintenance
Material
Natural rubber
Middle Finger Length (cm)
7.6
Length (mm)
Thumb / 52, second finger / 70, middle finger / 76, ring finger / 65, pinky / 50
Overall Length (cm)
24
Around Palms (cm)
16.4
Size
S
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Fine work at the time of product inspection
3
From Japan
On 2013-02-15 09:12:33
Easy to work to fit the fingertips, but the pin hole is easy to open (or can not be helped because natural rubber). It is unsuitable for dealing with what corner stood.
This review is about item#07084856.