Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LATEX GlovesNon Powder
  • LATEX GlovesNon Powder
  • LATEX GlovesNon Powder

LATEX GlovesNon Powder No.911

3.00 (1)
Item.#
07084856
Mfr.#
No.911
Package Qty.
1Pack(100Sheet)
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Work in clean room, medical-related, product inspection, and maintenance
Material
Natural rubber
Middle Finger Length (cm)
8.0
Length (mm)
Thumb / 56, second finger / 75, middle finger / 80, ring finger / 70, pinky / 55
Overall Length (cm)
24
Around Palms (cm)
18.4
Size
M
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Detailed work during product inspection
3
From Japan
On 2013-02-15 09:12:33
It is easy to work with your fingertips, but it is easy to open a pinhole (it is natural rubber because it is natural rubber). It might be unsuitable for handling standing corners.
This review is about item#07084856.