Buy more than* S$200* and get FREE SHIPPING

  • LATEX GlovesNon Powder
  • LATEX GlovesNon Powder
  • LATEX GlovesNon Powder

LATEX GlovesNon Powder No.911

3.00 (1)
Item.#
07084865
Mfr.#
No.911
Package Qty.
1Pack(100Sheet)
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Work in clean room, medical-related, product inspection, and maintenance
Material
Natural rubber
Middle Finger Length (cm)
8.2
Length (mm)
Thumb / 58, second finger / 76, middle finger / 82, ring finger / 75, pinky / 56
Overall Length (cm)
24
Around Palms (cm)
20.2
Size
L
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Detailed work during product inspection
3
From Japan
On 2013-02-15 09:12:33
It is easy to work with your fingertips, but it is easy to open a pinhole (it is natural rubber because it is natural rubber). It might be unsuitable for handling standing corners.
This review is about item#07084856.