Buy more than* S$200* and get FREE SHIPPING

  • LATEX GlovesNon Powder Long
  • LATEX GlovesNon Powder Long
  • LATEX GlovesNon Powder Long

LATEX GlovesNon Powder Long No.913

5.00 (1)
Item.#
07084892
Mfr.#
No.913
Package Qty.
1Pack(100Sheet)
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Work in clean room, medical-related, product inspection, and water works.
Material
Natural rubber
Middle Finger Length (cm)
8.2
Around Palms (cm)
20.2
Overall Length (cm)
30
Application
Work in clean room, medical-related, product inspection, and water works.
Size
L
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Precision Machine Handling
5
From Japan
On 2017-05-22 14:31:46
It is very popular from engineers and I have been repeating it many times.
This review is about item#7084892.