Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nitrile Gloves
  • Nitrile Gloves
  • Nitrile Gloves
  • Nitrile Gloves

Nitrile Gloves C0710

Item.#
07084987
Mfr.#
C0710
Package Qty.
1Pack(100Sheet)
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
For clean room
Size
XS
Material
Nitrile rubber
TGK Product Number
404-23-75-36
Tensile Strength (MPa)
25.1
Elongation (%)
578
Overall Length (cm)
29
Thickness (mm)
0.08
TRUSCO Part Number
253-3740
Surface Leak Resistance (ohm)
1x1010
Around Palms (cm)
About14.8
Middle Finger Length (cm)
About7.0