Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nitrile Gloves
  • Nitrile Gloves
  • Nitrile Gloves
  • Nitrile Gloves

Nitrile Gloves C0710

Item.#
07085005
Mfr.#
C0710
Package Qty.
1Pack(100Sheet)
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For clean room
Tensile Strength (MPa)
25.1
Elongation (%)
578
Size
M
Material
Nitrile rubber
TGK Product Number
404-23-75-38
Overall Length (cm)
29
Around Palms (cm)
About 19.6
Middle Finger Length (cm)
About 7.6
Thickness (mm)
0.08
TRUSCO Part Number
253-2891
Surface Leak Resistance (ohm)
1x1010