Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Gloves
  • Nitrile Gloves
  • Nitrile Gloves
  • Nitrile Gloves

Nitrile Gloves C0710

Item.#
07085014
Mfr.#
C0710
Package Qty.
1Pack(100Sheet)
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For clean room
Size
L
Material
Nitrile rubber
TGK Product Number
404-23-75-39
Tensile Strength (MPa)
25.1
Elongation (%)
578
Overall Length (cm)
29
Thickness (mm)
0.08
TRUSCO Part Number
253-2905
Surface Leak Resistance (ohm)
1x1010
Around Palms (cm)
About 21.5
Middle Finger Length (cm)
About 8.0