Buy more than* S$200* and get FREE SHIPPING

  • Nitril Non Powder Long
  • Nitril Non Powder Long
  • Nitril Non Powder Long

Nitril Non Powder Long No.993

4.00 (1)
Item.#
07085084
Mfr.#
No.993
Package Qty.
1Pack(100Sheet)
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Overall Length (cm)
30
Around Palms (cm)
16.2
Size
S
Material
Nitrile rubber
Middle Finger Length (cm)
7.7
Purpose
Work in clean room, medical-related, product inspection, and biotechnology.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used when cooking.
4
From Japan
On 2008-08-27 22:08:56
Since it is a long size, there is little need for water to enter from the wrist part. The difficulty is that it is slightly thicker than the nitrile gloves I used so far, and the rest of the detergent became difficult to understand with the tactile sensation.
This review is about item#07085102.