Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Made Non Powder Long
  • Vinyl Made Non Powder Long
  • Vinyl Made Non Powder Long

Vinyl Made Non Powder Long No.924

Item.#
07085215
Mfr.#
No.924
Package Qty.
1Pack(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
28.59 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Purpose
Work in clean room, medical-related, product inspection, biotechnology, and water works.
Material
Vinyl chloride resin (plasticizer)
Middle Finger Length (cm)
8.8
Overall Length (cm)
28
Around Palms (cm)
22
Size
LL