Buy more than* S$200* and get FREE SHIPPING

  • New PVC Powder Free Gloves Long Type

New PVC Powder Free Gloves Long Type 3025-223

4.50 (2)
Item.#
07085233
Mfr.#
3025-223
Package Qty.
1Pack(100Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (cm)
Approx. 30
Middle Finger Length (cm)
8
Palm Width (cm)
9.5+/-2
Material
PVC (Powder-free)
Size
M
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I use it in shampoo · perm / hair color
4
From Japan
On 2014-04-11 19:05:01
I am glad if there is a long type that is until the elbow.
This review is about item#07085224.
Worn when shampooing in hairdressing room
5
From Japan
On 2013-04-19 14:38:06
I have been using the beauty salon which I have been using for about 4 years, but I use it as measures against the staff 's hands, but it also has durability, so it is very nice because I do not know the feeling of glove to customers.
This review is about item#07085224.