Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • New PVC Powder Free Gloves Long Type

New PVC Powder Free Gloves Long Type 3025-224

4.50 (2)
Item.#
07085242
Mfr.#
3025-224
Package Qty.
1Pack(100Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (cm)
Approx. 30
Palm Width (cm)
10.5+/-2
Size
L
Material
PVC (Powder-free)
Middle Finger Length (cm)
8
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It has been used in shampoo, perm hair color
4
From Japan
On 2014-04-11 19:05:01
If there is a long type that is up to about elbow is happy.
This review is about item#07085224.
Mounted at the time of shampoo in the beauty salon
5
From Japan
On 2013-04-19 14:38:06
Anymore, but I run a beauty salon, which uses about four years, but has been used as a rough hands measures of staff, there is also durable, because the feeling that customers have a glove do not know, is very nice.
This review is about item#07085224.