Buy more than* S$200* and get FREE SHIPPING

  • B0905 Inner glove
  • B0905 Inner glove
  • B0905 Inner glove
  • B0905 Inner glove
  • B0905 Inner glove
  • B0905 Inner glove

B0905 Inner glove B0905

4.00 (1)
Item.#
07085267
Mfr.#
B0905
Package Qty.
1Pack(20Sheet)
Ship pack of
1
26.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Precise machinery industry, machinery industry, automobile-related services etc
Middle Finger Length (cm)
About 6.5
Size
One Size Fits All
TRUSCO Part Number
335-4261
Around Palms (cm)
About 17
Overall Length (cm)
17
Material
Nylon, polyester, and others
TGK Product Number
404-23-74-30
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Attach it in front of embossed gloves for home delivery delivery lunch.
4
From Japan
On 2013-02-02 11:04:23
It is hygroscopic but should be hygroscopic. I feel sweat in my hands when I carry embossed gloves for a long time and feel that eczema is easy to do and inner is slightly different. I was doing inner gloves and I was asked to buy from people around me.
This review is about item#07085267.