Buy more than* S$200* and get FREE SHIPPING

  • DAILOVE
  • DAILOVE
  • DAILOVE

DAILOVE H20

5.00 (1)
Item.#
07085294
Mfr.#
H20
Package Qty.
1Pack(5Pair)
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Printing industry, painting industry, testing, research, precision equipment manufacturing, and other works with solvents
Thickness (mm)
0.2
Size
S
Palm Width (cm)
9.7
Lining
None
Overall Length (cm)
30
Specification
For high-technology
Color
SemiTransparent
Middle Finger Length (cm)
7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2015-02-02 18:06:49
Ideal for solvents.
This review is about item#07085303.