Buy more than* S$200* and get FREE SHIPPING

  • Rubber Gloves, "Dailove H20"

Rubber Gloves, "Dailove H20" H20

5.00 (1)
Item.#
07085312
Mfr.#
H20
Package Qty.
1Pack(5Pair)
Ship pack of
1
90.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Printing industry, painting industry, testing, research, precision equipment manufacturing, and other works with solvents
Thickness (mm)
0.2
TGK Product Number
716-23-72-88
Middle Finger Length (cm)
7.9
Size
L
Catch-Phrase
There is no lining, because it is thin, it is recommendation in detailed job!
Overall Length (cm)
30
Specification
For high-technology
Palm Width (cm)
12.1
Lining
Not available
Color
Semi-translucent
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2015-02-02 18:06:49
The solvent is the best.
This review is about item#07085303.