Buy more than* S$200* and get FREE SHIPPING

  • Natural Rubber Anti Static Finger Cot, Support Class 1000

Natural Rubber Anti Static Finger Cot, Support Class 1000 -

3.75 (8)
Item.#
07085407
Mfr.#
-
Package Qty.
1Pack(1000PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Pink color is deeper than image
Length (mm)
63 - 73
Size
L
Purpose
For assembly operation of electronic parts and precise equipments.
Specification
Powder-Free type
Inner Diameter (phi mm)
20
Customer Reviews
5 star 2
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Lens cleaning
4
From Japan
On 2017-10-28 14:57:26
With powder / without powder I got lost but purchased for things that are class 1000 compliant. The use time took about 2 hours and I felt a felt sticky feeling. There is no problem if this can be improved.
This review is about item#7085407.
Used when handling products during inspection
5
From Japan
On 2017-07-21 14:48:59
There is no variation in quality, and now it is our repeat purchase item.
This review is about item#7085391.
Inspection of car parts
4
From Japan
On 2017-04-04 08:20:28
Ease of use is not a problem at all. However, there are things that are torn before installation. Since we can also distract you from contacting as a defective product, I would like to improve it.
This review is about item#7085382.
Small precision parts
5
From Japan
On 2016-04-07 14:41:31
Initially I was working with rubber gloves for precision machinery, but I tried changing it to fingerstall to sweat. I heard that the problem was solved and comfortable.
This review is about item#07085391.
We are packaging CD / DVD etc.
4
From Japan
On 2016-03-29 17:20:08
Because it is a fingerprint-prohibited thing, I have continuously purchased this product with a good fit. It is okay if it is hard to break if the fingertip part is stronger even a little if possible.
This review is about item#07085391.
For normal work
4
From Japan
On 2014-05-10 19:25:48
Previously, we used one who is not antistatic but we are currently using it because it is at the same price. I have repeated many times already, but there are variations in quality depending on the lot. Considering the price, there is no problem even when it is bad. If this quality at this price, we will use for the time being.
This review is about item#07085407.
Lens inspection
3
From Japan
On 2013-02-07 16:23:59
Since each one is rounded, I think that it is easy to use compared with the products of other companies that I used to date.
This review is about item#07085382.
Attach to the hand so as to prevent the lipid etc. of the finger from adhering during the alcohol wiping operation in the process before painting the product
1
From Japan
On 2010-03-30 14:28:44
Firstly, at the stage where the bag was opened, the printing of the bags took off and the residue of the ink entered the bag. I also adhere to large amounts on hands. It is better not to bring it in the clean room where the product is powdered even though it is a powderless type and I thought that it would be better not to use it. Certainly cheap but quality is ... I will never buy it. As ink powder adhered also to the finger stick, we decided to throw it away. It is the worst of what you purchased at your company.
This review is about item#07085407.