Buy more than* S$200* and get FREE SHIPPING

  • Finger Cot

Finger Cot M18

Item.#
07085547
Mfr.#
M18
Package Qty.
1Pack(1000PC)
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-08-22
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.16, 0.16, 0.16
Specification
No powder and Uncharged., No powder and uncharged., Powder free, non-antistatic
Inner Diameter (phi mm)
18.0, 18.0, 18
Volume Resistivity (ohm cm)
5.7x1010, 5.7x1010, 5.7x1010
Material
Synthetic rubber, Synthetic rubber, Synthetic rubber
AS ONE Part Number
2-8150-01, 2-8150-01, 2-8150-01
Overall Length (mm)
50.0, 50.0, 50